Halo WXP Wall Pack, 120/277 V, 60 W, LED Lamp, 7520 Lumens, 5000 K Color Temp, Aluminum Fixture
- Mfr # WXPM80LSFSUNVDBZ
- Zoro # G313755182
product price:Â
$
194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WXPM80LSFSUNVDBZ
- Zoro #
- G313755182
- UPC #
- 80083260744
- Country of Origin
- Viet Nam
Description
Halo Wall Pack, 120/277 V, 0.22 A, 60 W Wattage, LED Lamp, 50,000 hr Average Life, 5000 K Color Temperature, >70 CRI, 7520 Lumens Lumens, Prismatic Shade, Shade Material: Glass, Ballast/Driver Type: Dimmable, IP65 IP, -40 to 104 deg F, Fixture Material: Aluminum, Dimensions: 14-1/2 in L x 5 in W x 9-1/2 in H, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.