Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 30K 120-277V 0-10V, 15W/25W/35W/45W, 3000K, BRONZE
- Mfr # CDLX-MD-15-45W-30K
- Zoro # G224884780
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Height
3.62 in
Max. Fixture Wattage
15W/25W/35W/45W
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-MD-15-45W-30K
- Zoro #
- G224884780
- UPC #
- 845060088915
- Country of Origin
- China
- IP Rating
- IP65
- Max. Fixture Wattage
- 15W/25W/35W/45W
- Item
- X-Gen Surface Canopy Md Housing Adj. 15W-45W 30K 120-277V 0-10V
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Lighting Technology
- LED
- Power Factor
- >0. 9
- Weight
- 6.11 lb
- BUG Rating
- B2-U3-G2
- Standards
- UL, DLC Premium
- Color Temperature
- 3000 K
- Beam Angle
- 140*140°
- Voltage
- 120V to 277V
- CRI
- >80
- Fixture Housing Material
- Aluminum
- Rated Life
- 50,000hr
- Lumens
- 120LM/W
- Dimmable
- 0~10V Dimmable
- Housing Finish
- BRONZE
Dimensions
- Height
- 3.62 in
- Length
- 10.0 in
- Width
- 10.0 in
Description
The Westgate CDLX-MD-15-45W-30K is a x-gen surface canopy md housing adj. 15w-45w 30k 120-277v 0-10v. It delivers 120LM/W of 3000K light at 15W/25W/35W/45W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 140*140 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U3-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.