Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall

  • Mfr # 06180

  • Zoro # G4140254


product price:  $17.19
/ea

Key Features

Bristle Color
Black
Brush Length
6 in
Handle Length
10 in
Bristle Material
Natural
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06180
Zoro #
G4140254
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
6 in
Handle Length
10 in
Overall Length
16 in
Brush Dia.
3 in
Brush Diameter
3 in
Overall Length - Imperial
16 in
Bristle Length - Imperial
3 in
Brush Head Length - Imperial
6 in

Details

Item
Beaker, Jar and Cylinder Brush
Bristle Color
Black
Bristle Material
Natural
Features
16 in Overall Length; 3 in Brush Diameter
Product Type
Beaker Jar and Cylinder Brush
Non-Sparking
No

Description

Beaker, Jar and Cylinder Brush, Product Type Beaker Jar and Cylinder Brush, Overall Length - Imperial 16 in, Bristle Material Natural Hair, Non-Sparking No, Bristle Color Black, Brush Head Length - Imperial 6 in, Bristle Length - Imperial 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.