
Wallplates and Accessories EA
Mfr # 3532-4A
Zoro # G221854175
product price: $0.13
/eaKey Features
Number of Gangs
1
Mounting Type
Flush
Color
Almond
Size
2.75 in W x 4.5 in H
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-4A
Zoro #
G221854175
UPC #
032664556173
Country of Origin
United States
Dimensions
Size
2.75 in W x 4.5 in H
Details
Number of Gangs
1
Mounting Type
Flush
Color
Almond
Standards
UL
Material
Thermoplastic
Description
Almond, Thermoplastic, 4-Conductor 3 RJ11/RJ14 Jack, Flush Mount, Standard, Wallplate and Telephone Jack
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.