Shop COORSTEK
See all product information
Create Account
Casserole, Porcelain, Capacity 500mL
- Mfr # 60062
- Zoro # G0209705
product price:Â
$
55.19
/ea
Key Features
Material
Porcelain
Length
77 mm
Diameter
133 mm
Capacity
500 mL
Height
77 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60062
- Zoro #
- G0209705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 77 mm
- Diameter
- 133 mm
- Height
- 77 mm
Details
- Material
- Porcelain
- Capacity
- 500 mL
- Item
- Casserole
Description
Casserole, Diameter 133 mm, Capacity 500 mL, Material Porcelain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.