Shop COORSTEK
See all product information
Create Account
Dish, Porcelain, Dia.90mm, Capacity 75mL
- Mfr # 60232
- Zoro # G0209617
product price:Â
$
15.79
/ea
Key Features
Material
Porcelain
Length
22 mm
Diameter
90 mm
Capacity
75 mL
Height
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60232
- Zoro #
- G0209617
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Porcelain
- Capacity
- 75 mL
- Item
- Dish
Description
Dish, Diameter 90 mm, Capacity 75 mL, Material Porcelain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.