Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Splice Plate, Alum, PR

  • Mfr # 48-02CE

  • Zoro # G3267512


product price: $15.89
/pr

Key Features

Finish
Unfinished
Length
6 in
Height
4 in
For Use With
Cope 4 in Load Depth Aluminum Ladder Trays
Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-02CE
Zoro #
G3267512
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
4 in
Width
1/8 in
Ladder Tray Width
24 in, 12 in
For Tray Width
12 in, 24 in
Length (Straight Wireway)
6 in
Side Rail Height
5-1/4"
Load Depth
4 inch
Hole Diameter
3/8"

Details

Item
Ladder Tray Expansion Splice Plate
Finish
Unfinished
For Use With
Cope 4 in Load Depth Aluminum Ladder Trays
Material
Aluminum
Standards
NEMA VE1
Number of Pieces
2
Mounting Hardware Included
Yes
Hardware
Included

Description

Ladder Tray Expansion Splice Plate, For Use With Cope 4 in Load Depth Aluminum Ladder Trays, Finish Unfinished, Material Aluminum, Height 4 in, Length 6 in, Width 1/8 in, For Tray Width 12 in, 24 in, Mounting Hardware Included Yes, Number of Pieces 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.