Shop COPELAND

A/C Compressor, 42200 BtuH, 200/230V, R-22

  • Mfr # ZR42K5E-TF5-800
  • Zoro # G7170265

product price: 
$
2,033.99
/ea
Free Shipping & Returns

Key Features

BtuH
42,200 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR42K5E-TF5-800
Zoro #
G7170265
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
42,200 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Amps
11.35 A
Nominal HP
3 1/2 hp
Standards
UL-CSA-MEA
Ambient Temp @ ARI Standards
105 Degrees F
Hz
60
Evaporating Temp @ ARI Standards
45 Degrees F
Return Gas Temp @ ARI Standards
20 Degrees F
Type of Compressor Oil
POE
Refrigerant Type
R-22
Condensing Temp @ ARI Standards
90 Degrees F
Application
Air Conditioning
Liquid Temp @ ARI Standards
115 Degrees F
For Refrigerant Type
R-22, R-407C
Cooling Capacity
55,900 BtuH
Application Temperature
Air Conditioning
Compressor Type
Scroll
Electrical Connection Type
Molded Plug
Frequency
60/50 Hz
Product Type
Compressor
For Lubricant Type
Polyol Ester
Horsepower
3 1/2 hp
Warranty
1 yr
Current
14.3 A
Compressor Protection
Hermetic
For Refrigerant Group
HCFC

Dimensions

Manufacturers Warranty Length
1 yr
Length
9 11/16 in
Width
9 11/16 in
Base Mount Length
7 1/2 in
Base Mount Width
7 1/2 in
Height
16 15/16 in
Overall Length
9 11/16 in
Mounting Width
7 1/2 in
Mounting Length
7 1/2 in
Overall Height
16 3/8 in
Discharge Line Connection Size
1/2 in
Overall Width
9 11/16 in
Suction Line Connection Size
7/8 in
Wire Rope Length
9 11/16 in

Description

Compressor, BtuH 42,200 BtuH, Voltage 200V AC, 220V AC, 230V AC, Three Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 3 1/2 hp, 60 Hz, 11.35 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.