Shop COPELAND

A/C Compressor, 73500 BtuH, 460V, R-22

  • Mfr # ZR72KCE-TFD-950
  • Zoro # G7240904

product price: 
$
2,407.99
/ea
Free Shipping & Returns

Key Features

BtuH
73,500 BtuH
Voltage
380V AC, 420V AC, 460V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR72KCE-TFD-950
Zoro #
G7240904
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
73,500 BtuH
Voltage
380V AC, 420V AC, 460V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Condensing Temp @ ARI Standards
130 Degrees F
Standards
UL-CSA-MEA
Return Gas Temp @ ARI Standards
65 Degrees F
Refrigerant Type
R-22
Evaporating Temp @ ARI Standards
45 Degrees F
Ambient Temp @ ARI Standards
105 Degrees F
Amps
8.8 A
Type of Compressor Oil
POE
Hz
60
Application
Air Conditioning
Nominal HP
6 hp
Liquid Temp @ ARI Standards
115 Degrees F
Product Type
Compressor
Cooling Capacity
86,800 BtuH
Current
8.8 A
For Refrigerant Type
R-134A, R-22, R-407C
Application Temperature
Air Conditioning
Frequency
60/50 Hz
Warranty
1 yr
Compressor Type
Scroll
Horsepower
6 hp
For Lubricant Type
Polyol Ester
For Refrigerant Group
HFC
Electrical Connection Type
Molded Plug

Dimensions

Manufacturers Warranty Length
1 yr
Base Mount Length
7 1/2 in
Length
9 11/16 in
Height
17 3/4 in
Width
9 11/16 in
Base Mount Width
7 1/2 in
Mounting Width
7 1/2 in
Overall Length
9 11/16 in
Discharge Line Connection Size
1/2 in
Mounting Length
7 1/2 in
Overall Width
9 11/16 in
Overall Height
17 3/4 in
Suction Line Connection Size
7/8 in
Wire Rope Length
9 11/16 in

Description

Compressor, BtuH 73,500 BtuH, Voltage 380V AC, 420V AC, 460V AC, Three Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 6 hp, 60 Hz, 8.8 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.