A/C Compressor, 53500 BtuH, 200/230V, R-22

  • Mfr # ZR54K5E-TF5-800
  • Zoro # G6415281
product price: 
$
2,232.99
/ea
Free Shipping & Returns

Key Features

BtuH
53,500 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZR54K5E-TF5-800
Zoro #
G6415281
UPC #
-
Country of Origin
United States

Dimensions

Length
9 11/16 in
Manufacturers Warranty Length
1 yr
Width
9 11/16 in
Height
16 15/16 in
Base Mount Length
7 1/2 in
Base Mount Width
7 1/2 in
Suction Line Connection Size
7/8 in
Overall Height
16 3/8 in
Mounting Width
7 1/2 in
Overall Width
9 11/16 in
Mounting Length
7 1/2 in
Overall Length
9 11/16 in
Discharge Line Connection Size
1/2 in
Wire Rope Length
9 11/16 in

Details

Item
Compressor
BtuH
53,500 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Application
Air Conditioning
Amps
13.8 A
Nominal HP
4 1/2 hp
Condensing Temp @ ARI Standards
90 Degrees F
Type of Compressor Oil
POE
Ambient Temp @ ARI Standards
105 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Refrigerant Type
R-22
Hz
60
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
20 Degrees F
Standards
UL-CSA-MEA
Horsepower
4 1/2 hp
Application Temperature
Air Conditioning
Current
17.1 A
For Refrigerant Group
HCFC
Compressor Protection
Hermetic
Compressor Type
Scroll
For Lubricant Type
Polyol Ester
Warranty
1 yr
Electrical Connection Type
Molded Plug
Cooling Capacity
69,700 BtuH
Product Type
Compressor
For Refrigerant Type
R-22, R-407C
Frequency
60/50 Hz

Description

Compressor, BtuH 53,500 BtuH, Voltage 200V AC, 220V AC, 230V AC, Three Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 4 1/2 hp, 60 Hz, 13.8 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews