This item is Discontinued.

Copeland Compressor, 208/230V, 1-Phase ZPS51K5E-PFV-800

Compressor, 208/230V, 1-Phase (Discontinued)

  • Mfr # ZPS51K5E-PFV-800
  • Zoro # G2075847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS51K5E-PFV-800
Zoro #
G2075847
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in

Details

Fits Brand
Armstrong
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
4HP18LT60P-3
Product Type
Compressor
Cooling Capacity
52,000 BtuH
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
4HP18LT60P-3
For Refrigerant Type
R-410A
Discharge Line Connection Gender
Female
For Lubricant Type
Polyol Ester
Suction Line Connection Gender
Female
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Application Temperature
Air Conditioning
Compressor Type
Scroll

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.