Zoro Homepage

Compressor, 230/460V, 3Ph, 25 HP

  • Mfr # 4DK3R22ME-TSK-800

  • Zoro # G2072782


product price: $16,061.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Fits Brand
Copeland
Voltage
230V AC, 460V AC
Phase
Three
For Use With Mfr. Model Number
R22
Product Type
Compressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DK3R22ME-TSK-800
Zoro #
G2072782
UPC #
-
Country of Origin
United States

Dimensions

Suction Line Connection Size
1 3/8 in
Discharge Line Connection Size
1 3/8 in

Details

Fits Brand
Copeland
Voltage
230V AC, 460V AC
Phase
Three
Item
Compressor
For Use With Mfr. Model Number
R22
Product Type
Compressor
Suction Line Connection Type
Sweat
Cooling Capacity
262,000 BtuH
Discharge Line Connection Type
Sweat
Compressor Protection
Semi-Hermetic
A2L Compatibility
Not A2L Compatible
Horsepower
25 hp
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-22

Description

Compressor, Voltage 230V AC, 460V AC, Three Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.