Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 230V, 1-Phase, 68, 000 Btu

  • Mfr # ZR68KCE-PFV-950

  • Zoro # G2074550


product price: $2,446.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Copeland
Application
Commercial
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR68KCE-PFV-950
Zoro #
G2074550
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in

Details

Fits Brand
Copeland
Application
Commercial
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
Product Type
Compressor
For Refrigerant Type
R-134A, R-22, R-407C
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning
Suction Line Connection Gender
Female
Cooling Capacity
68,000 BtuH
A2L Compatibility
Not A2L Compatible
Compressor Type
Scroll
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.