Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, Steel, Black, 16.5" H

  • Mfr # ZP42LXE-TF5-800

  • Zoro # G016525969


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 5/16 in
Compatible with Manufacturer Model Number
48TCEA05-5A
Color
Black
Material
Steel
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP42LXE-TF5-800
Zoro #
G016525969
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 5/16 in
Overall Height
16 1/2 in

Details

Item
Compressor
Compatible with Manufacturer Model Number
48TCEA05-5A
Color
Black
Material
Steel
Product Type
Compressor

Description

Compressor, Compatible with Grainger Part Number 161H77, Compatible with Manufacturer Model Number 48TCEA05-5A, Overall Height 16 1/2 in, Overall Width 9 5/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.