Zoro Homepage

Diagnostic Compressor Module

  • Mfr # 543-0071-00

  • Zoro # G2072861


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Copeland
Voltage
18 to 30V AC
Product Type
Compressor Diagnostic Module
Operating Temperature - Minimum
-40 Degrees F
Power Consumption
7 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-0071-00
Zoro #
G2072861
UPC #
-
Country of Origin
United States

Details

Fits Brand
Copeland
Voltage
18 to 30V AC
Item
Compressor Diagnostic Module
Product Type
Compressor Diagnostic Module
Operating Temperature - Minimum
-40 Degrees F
Power Consumption
7 VA
Operating Temperature - Maximum
150 Degrees F

Description

Diagnostic Compresor Module, Fits Brand Copeland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.