Digital Compressor Control, 15 sec. Delay
Mfr # 943-0024-01
Zoro # G2073029
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Copeland
Voltage
19 to 28V AC
For Use With Mfr. Model Number
ZP16K5E-PFV-800
Switch Action
Normally Open
Product Type
Digital Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943-0024-01
Zoro #
G2073029
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Copeland
Voltage
19 to 28V AC
Item
Compressor Control
For Use With Mfr. Model Number
ZP16K5E-PFV-800
Switch Action
Normally Open
Product Type
Digital Controller
Compatible Brand
Copeland
Operating Temperature - Maximum
150 Degrees F
Compatible Manufacturer Model Number
94-125KC, ZRD34-81
Function
Time Delay
Operating Temperature - Minimum
-40 Degrees F
Power Consumption
2 VA
Compatible Manufacturer Part Number
94-125KC, ZRD34-81
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage
19 to 28V AC
Maximum Opearting Temperature
150 Degrees F
Description
Compressor Control, Maximum Voltage 19 to 28V AC, Compatible Manufacturer Part Number 94-125KC, ZRD34-81, Maximum Opearting Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.