Zoro Homepage

Motor, 1.6 HP, 460V, 1550 rpm

  • Mfr # 950-0251-01

  • Zoro # G2073211


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Copeland
Product Type
Motor Fan Kit
Maximum Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-0251-01
Zoro #
G2073211
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Copeland
Item
Motor Fan Kit
Product Type
Motor Fan Kit
Maximum Voltage
460V

Description

Motor Fan Kit, Maximum Voltage 460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.