Zoro Homepage

Thermostat Remote Sensor, Indoor, Battery

  • Mfr # RS01-SG

  • Zoro # G816552073


product price: $46.49
/ea

Key Features

Color
White
Sensor Shape
Square
Material
Plastic
Sensor Length
2 2/5 in
Compatible Manufacturer Model Number
1F96U-42FWB, 1F96U-42WF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS01-SG
Zoro #
G816552073
UPC #
786710566554
Country of Origin
Mexico

Dimensions

Sensor Length
2 2/5 in
Overall Depth
3/4 in
Mounting Height
5 ft
Overall Height
2 3/8 in
Overall Width
2 3/8 in

Details

Color
White
Sensor Shape
Square
Material
Plastic
Compatible Manufacturer Model Number
1F96U-42FWB, 1F96U-42WF
Coverage
100 sq ft
Compatible Brand and Series
Sensi Touch 2
Coverage Angle
360 Degrees
Maximum Temperature
105 Degrees F
Application
Humidity, Temperature
Includes
Battery, Mounting Hardware
Electrical Connection Type
Battery
Indoor/Outdoor
Indoor
Maximum Distance From Base Unit
100 ft
Item
Thermostat Remote Sensor
Maximum Humidity
100 %
Minimum Temperature
0 Degrees F
Minimum Humidity
0 %

Description

Room Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.