CC4068-R Royal Open Tub - Red
- Mfr # CC4068-R
- Zoro # G504055879
product price:Â
$
86.29
/ea
Key Features
Width
12.5"
Length
15.8"
Height
6"
Features
Labeling Area
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC4068-R
- Zoro #
- G504055879
- UPC #
- 664678000221
- Country of Origin
- Canada
Dimensions
- Width
- 12.5"
- Length
- 15.8"
- Height
- 6"
Details
- Item
- Storage Bin
- Color
- Red
- Features
- Labeling Area
- Shape
- Rectangle
- Maximum Load Capacity
- 10 lb
- Application/Usage
- Library
Description
We are proud to announce that we have introduced recycled content into our current line of the Royal Tub Family. The following colors Red, Blue and Green now contain 50% recycled milk testing bottles.
Lifetime warranty.
Fits into most Copernicus products.
Large label area on front.
Color: Red.
Dimensions: 15"L x 12"W x 6"D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.