TEC57 Base Tech Tub
- Mfr # TEC57
- Zoro # G303987333
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Width
12.5"
Material
ABS Plastic
Height
16"
Depth
16"
Features
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEC57
- Zoro #
- G303987333
- UPC #
- 664678001020
- Country of Origin
- China
Dimensions
- Width
- 12.5"
- Height
- 16"
- Depth
- 16"
Details
- Item
- Charging Cabinet
- Material
- ABS Plastic
- Features
- Ventilated
Description
The new Tech Tub is a locking and re-charging solution designed to support iPads Chromebooks and other tablets.Tech Tubs are specifically useful in schools where the growth in technology is paramount. A competitive price point ensures that schools can invest more in core technology programs rather than alternative high cost locking and charging systems. The Tech Tub system supports a "grow your technology" approach to purchasing. Tech Tubs are secure highly portable and lightweight making them particularly classroom and student friendly.
Features- Made from highly durable heat resistant ABS plastic
- Storage tub and lid (supply your own power strip and padlock)
- Embedded metal locking block
- Vented to ensure airflow and prevent overheating
- Dimensions - 12 1/2 in. W x 16 1/8 in. D x 14 in. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.