Zoro Homepage

Copernicus Educational Product - BB005-18 - Cart Leveled Reading Book Browser - 18 Tubs

  • Mfr # BB005-18

  • Zoro # G103958311


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Depth
15.8 in
Height
36-1/2 in
Width
40-1/2 in
Features
Locking Casters
Load Capacity (Lb.)
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB005-18
Zoro #
G103958311
UPC #
664678000092
Country of Origin
China

Dimensions

Depth
15.8 in
Height
36-1/2 in
Width
40-1/2 in
Caster Size
2 in

Details

Item
Book Cart
Features
Locking Casters
Load Capacity (Lb.)
90 lb
Application
Classroom, Library, Book
Assembly
Unassembled
Number of Casters
4

Description

Ideal for any classroom or library the Book Browser Carts provide plenty of storage for small books that are hard to place on shelves. They keep books neat easy to see and accessible for small hands. Incorporating Copernicus' new Royal Book Tub Family within three storage configurations each cart features everything you need to store books.
  • Four locking casters.
  • 18 Small Book Tubs.
  • Tubs measure 6" H x 6" W x 15" D.
  • Simple assembly required.
  • Overall Dimensions: 36" H x 41" W x 17" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.