This item is Discontinued.

Copernicus Educational Product Copernicus Educational Products TEC600C Tech Tub Premium - Holds 6 Chrome Books TEC600C

Copernicus Educational Products TEC600C Tech Tub Premium - Holds 6 Chrome Books (Discontinued)

  • Mfr # TEC600C
  • Zoro # G104034342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TEC600C
Zoro #
G104034342
UPC #
664678001044
Country of Origin
China

Description

We have improved our best selling Tech Tub with New features like adjustable dividers for different sized devices and a cable management channel to keep cords neat and organized. Tech Tub for Chromebooks has been designed with a taller lid to accommodate a wider range of Chromebooks . Tech Tubs are secure, mobile and lightweight, and make device sharing and charging easy.

Features
  • Holds up to six devices, depending on model
  • Now supports more Chromebooks including the 11” models of the most popular brands Dell, HP, Acer, Asus and Samsung
  • New Taller lid accommodates a wider range of Chromebooks
  • New Adjustable dividers to accommodate up to six devices and cases
  • New Cable management channel to keep cables organized, out of sight, and in-line with each device
  • Internal six-outlet power strip
  • Locking block and pin to lock tub to counters and tables
  • Two padlocks with the same keys
  • Cable management for power strip cord
Specifications
  • Dimension: 16" H x 12.5" W x 16" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.