Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Copernicus Educational Products Magnetic Lined Dry Erase Board, 36" x 25" AC455

Magnetic Lined Dry Erase Board, 36" x 25" (Discontinued)

  • Mfr # AC455
  • Zoro # G5187482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC455
Zoro #
G5187482
UPC #
664678000085
Country of Origin
China

Details

Color
Blue
Material
magnet, porcelain
Recommended Grade
PK-8
Recommended Age
4-14 Years

Description

The Copernicus Educational magnetic lined dry erase board features solid blue lines spaced 1 inch apart and is ideal for teachers or students. This Copernicus lined dry erase board comes with adjustable hooks for hanging from any of our teaching easels. This lined dry erase board is functional, allows you to save paper and prevents any mess from chalk dust while teaching. The Copernicus educational dry erase board has lines you can write neatly and legibly.
-Product Type: Dry erase board
-Teaching Aid Type: Magnetic lined
-Age Group: All ages
-Single-sided with adjustable hooks for hanging from any of our teaching easels
-Great for teacher or student use and features solid blue lines spaced 1" apart
-Save chart paper and avoid the mess of chalk dust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.