Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveled Reading Large Divided Book Tub, Blue

  • Mfr # CEP-CC4069-B

  • Zoro # G1423717


product price: $18.69
/ea

Key Features

Material
Plastic
Includes
1 book tub
Recommended Age
4-11 Years
Recommended Grade
Grade PK-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP-CC4069-B
Zoro #
G1423717
UPC #
628454101649
Country of Origin
Canada

Details

Color
Blue
Material
Plastic
Item
Book Storage Bin
Includes
1 book tub
Recommended Age
4-11 Years
Recommended Grade
Grade PK-5

Description

The COPERNICUS - CEP-CC4069-B Book Storage Bin is a practical solution for keeping books organized and accessible. It's suitable for users within the recommended age range of 4 to 11 years, making it an adequate choice for educational settings or children's reading areas.
This book storage bin is constructed from durable plastic material, designed to withstand frequent use while maintaining its structure and appearance. The vibrant blue color adds a pop of brightness to any space, providing visual appeal in addition to its functional purpose.
Included with your purchase is one book tub, offering ample space for storing various sizes of books. Its design allows you easy access to all stored items without needing to rummage through stacks or shelves. This feature makes it a convenient option for quick clean-ups after reading sessions.
The COPERNICUS - CEP-CC4069-B Book Storage Bin offers straightforward utility and durability in one package, built with the needs of young readers in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.