
Leveled Reading Large Divided Book Tub, Clear
Mfr # CEP-CC4069-C
Zoro # G1424758
product price: $23.59
/eaKey Features
Material
Plastic
Includes
1 book tub
Recommended Age
4-11 Years
Recommended Grade
Grade PK-5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEP-CC4069-C
Zoro #
G1424758
UPC #
628454101656
Country of Origin
Canada
Details
Color
Clear
Material
Plastic
Item
Book Storage Bin
Includes
1 book tub
Recommended Age
4-11 Years
Recommended Grade
Grade PK-5
Description
The COPERNICUS - CEP-CC4069-C Book Storage Bin is a suitable storage solution designed to accommodate the needs of small businesses. Its dimensions are not specifically provided, but its design is intended for storing books and similar items. This makes it an adequate choice for establishments seeking to organize their resources in a clear and straightforward manner.
This book storage bin is made from plastic, offering durability that can withstand regular use. The material's robust nature contributes to the longevity of the product, making it a reliable option for long-term storage needs. Its clear color allows users to easily identify contents without having to open or move the bin, saving time in locating specific items.
Included in this package is one book tub, providing ample space for your storage requirements. It's recommended for ages 4-11 years; however, its practical design and function make it versatile enough for various applications outside this age group as well. This item represents a practical solution built with simplicity and functionality at its core.
This book storage bin is made from plastic, offering durability that can withstand regular use. The material's robust nature contributes to the longevity of the product, making it a reliable option for long-term storage needs. Its clear color allows users to easily identify contents without having to open or move the bin, saving time in locating specific items.
Included in this package is one book tub, providing ample space for your storage requirements. It's recommended for ages 4-11 years; however, its practical design and function make it versatile enough for various applications outside this age group as well. This item represents a practical solution built with simplicity and functionality at its core.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.