Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Copper Creek Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless AL7241SS

Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (Discontinued)

  • Mfr # AL7241SS
  • Zoro # G9460399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL7241SS
Zoro #
G9460399
UPC #
878898005120
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Electrical/Mechanical
Mechanical
Keyway Type
Schlage-C
Application
Retrofit or New Construction
Includes
Hardware and instructions
Standards
ANSI Grade-1
Features
All Metal Construction
Material
Steel, Brass and Zinc
For Use With
Standard Residential and Commercial doors
Finish
Satin Stainless
Color
Satin Stainless
Item
Keyed Entry Lever
Fire Rated
U.L 3HR Fire Rated
Key Material
2 Included, Nickel Plated
Strike
ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip
Latch Face
Standard Square-Corner Mortise Faceplate
Function
Keyed
Backset
Fixed 2-3/4" backset
Number of Pins
6
Warranty
Limited Lifetime
ADA Compliant
Yes

Description

Copper Creek AL7241SS restroom lever in satin stainless provides dependable performance for high traffic commercial applications. AL7241SS lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. This satin stainless finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7241SS leverset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.