This item is Discontinued.

Copper Creek Avery Grade 1 Lever Passage Wfl Ul, Bronze AL7220 10B

Avery Grade 1 Lever Passage Wfl Ul, Bronze (Discontinued)

  • Mfr # AL7220 10B
  • Zoro # G9463381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL7220 10B
Zoro #
G9463381
UPC #
878898005045
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Backset
Fixed 2-3/4" backset
Electrical/Mechanical
Mechanical
For Use With
Standard Residential and Commercial doors
Includes
Hardware and instructions
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Standards
ANSI Grade-1
Application
Retrofit or New Construction
Features
All Metal Construction
Material
Steel, Brass and Zinc
Item
Passage Lever
Fire Rated
U.L 3HR Fire Rated
Function
Passage
Strike
ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip
Warranty
Limited Lifetime
Latch Face
Standard Square-Corner Mortise Faceplate
ADA Compliant
Yes

Description

The AL7220 10B is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.