
Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (Discontinued)
- Mfr # AL6241 10B
- Zoro # G9460940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL6241 10B
Zoro #
G9460940
UPC #
878898004864
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
Min 1-3/8" - Max 1-3/4"
Details
Electrical/Mechanical
Mechanical
Keyway Type
Schlage-C
Color
Oil Rubbed Bronze
Features
All Metal Construction
Application
Retrofit or New Construction
Includes
Hardware and instructions
Material
Steel, Brass and Zinc
For Use With
Standard Residential and Commercial doors
Finish
Oil Rubbed Bronze
Standards
ANSI Grade-2
Item
Keyed Entry Lever
Fire Rated
U.L 3HR Fire Rated
ADA Compliant
Yes
Number of Pins
6
Strike
ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip
Backset
Fixed 2-3/4" backset
Function
Keyed
Warranty
Limited Lifetime
Key Material
2 Included, Nickel Plated
Latch Face
Standard Square-Corner Mortise Faceplate
Description
The AL6241 10B keyed entry lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.