
Colonial Handleset, Ball Knob Interior Trim, Antique Nickel (Discontinued)
- Mfr # CZ2610XBK-AN
- Zoro # G9463871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CZ2610XBK-AN
Zoro #
G9463871
UPC #
878898008855
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
Min 1-3/4" - Max 2''
Details
Item
Handleset/Knob Combo
Electrical/Mechanical
Mechanical
Finish
Antique Nickel
Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Keyway Type
KW1
Includes
Hardware and instructions
Material
Steel, Brass and Zinc
Standards
ANSI Grade-3
Features
All Metal Construction
Color
Antique Nickel
ADA Compliant
No
For Use With
Standard Residential and Commercial doors
Strike
Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike
Fire Rated
Not Fire Rated
Function
Keyed
Pins
5
Key Material
2 Included, Nickel Plated
Application
Retrofit or New Construction
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.