Shop COPPER FLEX
Create Account
Homewerks 3/4 in. FIP each X 3/4 in. D FIP 12 in. Copper Water Heater Supply Line
- Mfr # 7211-12-34FIP-B
- Zoro # G3994974
product price:
$
16.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7211-12-34FIP-B
- Zoro #
- G3994974
- UPC #
- 820633966333
- Country of Origin
- China
Description
Constructed of seamless copper tubing. Featuring an integrated dielectric sleeve, the sleeve isolates dissimilar metals within the waterway, where galvanic and electrolytic corrosion have their greatest potential. This separation provides complete protection against galvanic corrosion that can deteriorate the connector and cause leaks. In addition, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs.
- • Application for gas water heaters
- • 12 inch copper flex water connector
- • Made of copper
- • End 1 diameter 3/4 inch
- • End 2 diameter 3/4 inch
- • End 1 connection type FIP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.