Shop NIBCO
See all product information
Create Account
LD2010 12 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG760N
- Zoro # G824882544
product price:Â
$
2,854.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
12 in
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Vacuum Service Rating
28 in Hg
Number of Flange Bolt Holes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG760N
- Zoro #
- G824882544
- UPC #
- 039923426420
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 12
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Connection Type
- Lug
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Disc Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.