Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lymance Top Sealing Damper 17 in X 17 in

  • Mfr # 2000-17-17

  • Zoro # G2868894


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Features
A 32’ stainless steel cable, handle and bracket, which are also included, drop down the flue.
Color
Black
Material
Steel
Height
4.50 inch
Length
19 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-17-17
Zoro #
G2868894
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 inch
Length
19 Inch
Depth
19 Inch
Width
19 Inch

Details

Item
Lymance Top Sealing Damper,17" x 17"
Features
A 32’ stainless steel cable, handle and bracket, which are also included, drop down the flue.
Color
Black
Material
Steel
For Use With
reduce air loss through the chimney by as much as 90%
Application
Traditional chimney dampers are known to be inefficient and are costing you hundreds of dollars every year. The Damper mounts easily atop a flue tile with silicone cement, which is included

Description

Lymance Top Sealing Damper,17 In. x 17 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.