Cor-Touch Ii

Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK


product price: $8.99
/pk 12, $0.75/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
  • Glove Construction Seamless Knit
See all product information

Product Information

Dimensions

Glove Size M

Details

Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Construction Seamless Knit
Glove Materials Polyester/Stainless Steel
Base Coating Material Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.