Zoro Homepage

Aimi 9 Light Chandelier 32 In. Vintage Gold Leaf

  • Mfr # 356-32-VGL

  • Zoro # G315447689


product price: $3,553.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Vintage Gold Leaf
Chain Length
72 in
Bulb Included
No
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356-32-VGL
Zoro #
G315447689
UPC #
782042485983
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
21.25 in
Length
32 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Bulb Included
No
Material
Iron
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
9
Standards
UL Damp
Socket Count
9
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Delicate discs of white-washed coco shells surround a Vintage Gold Leaf frame creating a form that feels both organic and high end. Add a soothing, luxe look to any ceiling with this modern semi-flush and chandelier. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.