Regal 9 Light Chandelier 24.5 In. Vintage Gold Leaf
- Mfr # 449-24-VGL
- Zoro # G415448944
product price:Â
$
3,217.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449-24-VGL
- Zoro #
- G415448944
- UPC #
- 197292093978
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- UL Damp
- Number of Lights
- 9
- Material
- Steel
- Shade Color
- Dark Champagne
- Shade Material
- Piastre Glass
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
- Slope Compatible
- No
- Cord Type
- B & W Teflon W/ Ground Wire
- Socket Count
- 9
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Length
- 24.5 in
- Chain Length
- 72 in
- Height
- 15.25 in
- Canopy Width
- 7 in
- Width
- 24.5 in
Description
Three tiers of dark champagne piastre glass panels glisten with icy radiance in this striking chandelier. The shimmering surface, textural depth, and smoky hue of the glass combine to create a truly enchanting visual display overhead. Regal is available as a 9, 17, and 29-light chandelier with a Vintage Gold Leaf finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.