Zoro Homepage

Akemi 4 Light Wall Sconce 16.25 In. Vintage Gold Leaf

  • Mfr # 339-03-VGL

  • Zoro # G415446650


product price: $1,164.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
16.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339-03-VGL
Zoro #
G415446650
UPC #
782042484450
Country of Origin
Philippines

Dimensions

Height
22.25 in
Width
16.25 in
Length
16.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Iron
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Standards
UL Damp
Battery Included
No
Slope Compatible
No
Socket Count
4
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Extention
3.25 in

Description

Reminiscent of stacked stones, Akemi features a series of layered, rounded forms clustered around a light source. Light washes over the forms as well as the wall creating a soft, beautiful glow. This wall-mounted sconce is available in Vintage Gold Leaf, Warm Silver Leaf and Gesso White finishes to add a modern, natural style to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.