Beckenham 1 Light Wall Sconce 8 In. Vintage Polished Brass And Nickel
- Mfr # 300-11
- Zoro # G415449576
product price:Â
$
150.00
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Width
8 in
Fixture Voltage
120V
Finish
Vintage Polished Brass And Nickel
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-11
- Zoro #
- G415449576
- UPC #
- 782042316676
- Country of Origin
- India
- Fixture Voltage
- 120V
- Finish
- Vintage Polished Brass And Nickel
- Item
- Wall Sconce
- Shade Color
- Opal White
- Watts
- 60W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Body Material
- Solid Brass
- Standards
- UL Dry
- Bulb Shape
- E12 Candelabra Base
- Extention
- 4.75 in
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Slope Compatible
- No
- Designer
- Corbett Standard
- Shade Material
- Glass
- Battery Included
- No
Dimensions
- Height
- 9.75 in
- Width
- 8 in
- Length
- 8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.