Zoro Homepage

Akina 2 Light Wall Sconce 14.75 In. Vintage Brass

  • Mfr # 421-02-VB

  • Zoro # G915449656


product price: $1,164.00
/ea
Free Shipping & Returns

Key Features

Height
37 in
Width
14.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-02-VB
Zoro #
G915449656
UPC #
782042445666
Country of Origin
China

Dimensions

Height
37 in
Width
14.75 in
Length
14.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Brass
Watts
15W
Standards
UL Damp
Shade Color
White
Extention
6.5 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
2
Bulb Shape
E26 Medium Base
Shade Material
Linen
Slope Compatible
No
Designer
Corbett Standard

Description

Open and airy, Akina has a wave-like feel that ebbs and flows around the White Linen half-shade. The large-scale and sculptural form gives this sconce an elevated feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.