Shop CORBETT LIGHTING
See all product information
Create Account
Hopper 1 Light Wall Sconce 4.5 In. Vintage Brass Bronze Accents
- Mfr # 271-11-VB/BBR
- Zoro # G815446908
product price:Â
$
687.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Fixture Voltage
120V
Finish
Vintage Brass Bronze Accents
Length
4.5 in
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-11-VB/BBR
- Zoro #
- G815446908
- UPC #
- 782042483583
- Country of Origin
- India
- Fixture Voltage
- 120V
- Finish
- Vintage Brass Bronze Accents
- Item
- Wall Sconce
- Standards
- UL Dry
- Body Material
- Solid Brass
- Watts
- 20W
- Lamp Included
- No
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Bulb Shape
- G9
- Extention
- 5 in
Dimensions
- Height
- 10 in
- Length
- 4.5 in
- Width
- 4.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.