Zoro Homepage

Ala 1 Light Wall Sconce 7.25 In. Vintage Brass

  • Mfr # 459-01-VB

  • Zoro # G415449835


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Width
7.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459-01-VB
Zoro #
G415449835
UPC #
197292078210
Country of Origin
China

Dimensions

Height
20.75 in
Width
7.25 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Standards
ETL Damp
Body Material
Brass
Shade Color
Opal Shiny
Includes
Fixture, Hardware
Watts
12W
Lamp Included
No
Cord Type
B & W Teflon W/ Ground Wire
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Extention
7.75 in
Battery Included
No
Slope Compatible
No
Socket Count
1
Bulb Shape
Integrated LED

Description

Inspired by an asymmetric earring, the single-light Ala sconce serves as jewelry for a room. Creating a loop at the top, the graceful metalwork converges at a suspended oblong glass shade that hangs like a bead on a string. The Vintage Brass finish of the metalwork glows with warmth when illuminated by the energy-efficient LED light source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.