Zoro Homepage

Alibi 1 Light Wall Sconce 4.5 In. Gold Leaf

  • Mfr # 230-11-GL

  • Zoro # G315447795


product price: $1,314.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Gold Leaf
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-11-GL
Zoro #
G315447795
UPC #
197292052470
Country of Origin
Philippines

Dimensions

Height
20.5 in
Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Lamp Included
No
Standards
DRY
Watts
60W
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Battery Included
No
Shade Material
Glass
Extention
3.25 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.