Shop CORBETT LIGHTING
See all product information
Create Account
Amadeus 6 Light Chandelier 28 In. Stria Gold Leaf
- Mfr # 163-06-SGL
- Zoro # G915448895
product price:Â
$
9,082.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Stria Gold Leaf
Number of Lights
6
Bulb Included
No
Material
Hand-Worked Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 163-06-SGL
- Zoro #
- G915448895
- UPC #
- 782042485693
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Stria Gold Leaf
- Number of Lights
- 6
- Bulb Included
- No
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- DRY
- Socket Count
- 6
- Slope Compatible
- No
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
Dimensions
- Height
- 43.5 in
- Length
- 28 in
- Chain Length
- 72 in
- Width
- 28 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.