Galena 6 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 538-24-VGL
- Zoro # G422646869
product price:Â
$
1,748.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Leaf
Fixture Wattage
10 W
Power Source
Hardwired
Number of Lights
6
Bulb Type
B11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 538-24-VGL
- Zoro #
- G422646869
- UPC #
- 197292147343
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Leaf
- Fixture Wattage
- 10 W
- Power Source
- Hardwired
- Number of Lights
- 6
- Bulb Type
- B11
- Dimmable
- No
- Lamp Base
- E12
- Fixture Voltage
- 120V
- Slope Ceiling Adaptable
- No
- Bulb Included
- No
- Body Material
- Glass
- Shade Type
- Piastre Glass
- Canopy Type
- Round; 5.5in. W x 0.75in. H
- Color
- Vintage Gold Leaf
- Standards
- UL Listed; cUL DampRated
Dimensions
- Overall Dimension
- 24in. W x 8in. H
- Width
- 24 in
- Height
- 8 in
- Chain Length
- 72 in
Description
Boldly botanical, the Galena chandelier is characterized by a bowl-shaped silhouette with a central candelabra cluster. Each piastre glass petal is etched with vein-like detailing that adds to the sense of realism. A sculpted metal sepal gathers the petals, coordinating with the Vintage Gold Leaf-finished suspension. Available with 6 or 9 lights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.