This item is Discontinued.

Corbett Lighting Amadeus 8 Light Chandelier 36.5 In. Vienna Bronze 163-08

Amadeus 8 Light Chandelier 36.5 In. Vienna Bronze (Discontinued)

  • Mfr # 163-08
  • Zoro # G715448866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
163-08
Zoro #
G715448866
UPC #
782042796553
Country of Origin
Philippines

Dimensions

Length
36.5 in
Height
53.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vienna Bronze
Shade Color
Clear Craquelle
Bulb Included
No
Shade Material
Crystal
Includes
Fixture, Hardware
Standards
UL Dry
Number of Lights
8
Material
Hand-Worked Iron
Voltage
120V
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
8
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.