Zoro Homepage

Ambrosia 3 Light Flush Mount 18 In. Silver & Gold Leaf & Stainless

  • Mfr # 215-33-SL/GL/SS

  • Zoro # G315446644


product price: $2,460.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
18 in
Voltage
120V
Height
16.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-33-SL/GL/SS
Zoro #
G315446644
UPC #
782042443044
Country of Origin
Philippines

Dimensions

Length
18 in
Width
18 in
Height
16.5 in
Canopy Width
7.75 in
Chain Length
72 in

Details

Voltage
120V
Watts
60W
Finish
Silver & Gold Leaf & Stainless
Item
Flush Mount
Standards
UL Dry
Body Material
Hand-Crafted Iron and Stainless
Includes
Fixture, Hardware
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
3
Designer
Corbett Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.