Shop TROY LIGHTING
See all product information
Create Account
Lauren Liess X Archive 3 Light Chandelier 25 In. Patina Brass
- Mfr # F1625-PBR
- Zoro # G315447580
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Standards
UL Damp
Includes
Fixture, Hardware
Height
10 in
Shade Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1625-PBR
- Zoro #
- G315447580
- UPC #
- 197292037149
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Patina Brass
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Shade Color
- Natural
- Shade Material
- Linen
- Bulb Included
- No
- Voltage
- 120V
- Material
- Steel
- Socket Count
- 3
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Lauren Liess
Dimensions
- Height
- 10 in
- Length
- 25 in
- Width
- 25 in
- Canopy Width
- 6 in
Description
Archive reimagines the traditional ring chandelier. A trio of candles are displayed around a metal ring held aloft by delicate hooked arms. The natural linen shade over the framework is unexpected and adds an organic feel and a soft light. Make a sophisticated statement overhead with the Bronze finish or bring a warm glow to the ceiling in Patina Brass. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.