Zoro Homepage

Anastasia 2 Light Wall Sconce 17.75 In. Gesso White

  • Mfr # 406-02-GSW

  • Zoro # G915449014


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Gesso White
Watts
60W
Includes
Fixture, Hardware
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-02-GSW
Zoro #
G915449014
UPC #
782042409972
Country of Origin
Philippines

Dimensions

Height
25.5 in
Length
17.75 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Number of Bulbs
2
Body Material
Steel
Standards
UL Damp
Lamp Included
No
Extention
4.5 in
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Socket Count
2
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.