Anastasia 1 Light Wall Sconce 4.75 In. Gesso White
- Mfr # 406-01-GSW
- Zoro # G015448870
product price:Â
$
414.00
/ea
Free Shipping & Returns
Key Features
Height
26 in
Fixture Voltage
120V
Finish
Gesso White
Watts
60W
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406-01-GSW
- Zoro #
- G015448870
- UPC #
- 782042409965
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Gesso White
- Item
- Wall Sconce
- Watts
- 60W
- Number of Bulbs
- 1
- Standards
- UL Damp
- Lamp Included
- No
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 1
- Extention
- 4.25 in
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
Dimensions
- Height
- 26 in
- Length
- 4.75 in
- Width
- 4.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.