Anatase 5 Light Chandelier in Vintage Gold Leaf
- Mfr # 518-24-VGL
- Zoro # G616138729
product price:Â
$
2,561.00
/ea
Key Features
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10 W
Bulb Included
No
Chain Length
72 in
Lamp Base
B11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518-24-VGL
- Zoro #
- G616138729
- UPC #
- 197292128595
- Country of Origin
- Philippines
Dimensions
- Chain Length
- 72 in
- Height
- 24.25 in
- Width
- 24 in
Details
- Item
- Chandelier
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10 W
- Bulb Included
- No
- Number of Lights
- 5
- Lamp Base
- B11
- Material
- Iron
- Bulb Type
- E12 Candelabra Base
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Series
- Anatase
- Location Rating
- UL Damp
Description
The Anatase family draws inspiration from natures most sinuous forms. Resembling leaves curling as they fall, hand blown Remolino smoke glass pieces create a dramatic shade for the light source. Available as a sconce or chandelier in three sizes, Anastase makes an otherworldly statement in modern spaces with its flowing design lines and innovative materiality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.