Shop TROY LIGHTING
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Legacy 5 Light Chandelier in Forged Iron Finish
- Mfr # F4236-FOR
- Zoro # G722646880
product price:Â
$
1,313.99
/ea
Key Features
Housing Finish
Forged Iron
Fixture Wattage
10 W
Bulb Included
No
Power Source
Hardwired
Overall Dimension
36in. W x 22in. H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4236-FOR
- Zoro #
- G722646880
- UPC #
- 197292140283
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Forged Iron
- Fixture Wattage
- 10 W
- Bulb Included
- No
- Power Source
- Hardwired
- Slope Ceiling Adaptable
- Yes
- Number of Lights
- 5
- Lamp Base
- E12
- Bulb Type
- B11
- Dimmable
- No
- Fixture Voltage
- 120V
- Canopy Type
- Round; 6in. W x 0.75in. H
- Shade Type
- Clear Etched Glass
- Body Material
- Iron
- Standards
- UL Listed; cUL DampRated
- Color
- Forged Iron
Dimensions
- Overall Dimension
- 36in. W x 22in. H
- Chain Length
- 72 in
- Height
- 22 in
- Width
- 36 in
Description
A refined take on the classic hurricane lamp, Legacy pairs gracefully curved arms with a rich wrought iron finish. Clear glass shades are etched on the inside to create a translucency that softens the light. Antique-inspired tail details add a touch of historic charm. Available as a 1- or 2-light sconce and a 5-light chandelier, Legacy brings timeless elegance to interiors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.